Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 3/8

Item #: 144268
Cat #: MNG10-38R/SX
UPC: 051128589854
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 3/8, Color: Yellow, 50/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 3/8, Color: Yellow, 50/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589854, MNG10-38R/SX, stake on's

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)