Threaded Conduit Nipple, 2" x 4", Aluminum

Item #: 144290

Cat #: ALC200X400

UPC: 980020013559

to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 980020013559, ALC200X400

Specifications

Length: 4 in
Diameter: 2 in
Material: Aluminum
Length: 4 in
Material: Aluminum
Diameter: 2 in