ABB 1SVR405618R7100 CR-M110AC4LG 4P

Item #: 1442932

Cat #: 1SVR405618R7100

UPC: 013614498088

to view pricing and more.
Documents & Guides
ABB 1SVR405618R7100

Overview

ABB 1SVR405618R7100

The CR-M110AC4LG pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 110 V AC rated control supply voltage and has a 4 c/o (SPDT) gold-plated output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories

Also known as: 013614498088, 1SVR405618R7100

Specifications

Type: Interface Relays
Type: Interface Relays