Flood Light, Quartz, 200W, White

Item #: 144296

Cat #: QF200FW

UPC: 019813159461

to view pricing and more.
Flood Light, The Mini Curve, 200W Quartz, Wet Location, Color: White. Tempered Glass Lens.

Overview

Flood Light, The Mini Curve, 200W Quartz, Wet Location, Color: White. Tempered Glass Lens.

Specification Grade features and innovative design for extended lamp life make the Quartz Curve the best in the industry.

Also known as: 019813159461, QF200FW

Specifications

Volts AC: 120
Color: White, Bronze
Mounting: Knuckle
Wattage: 200
Volts AC: 120
Mounting: Knuckle
Color: White, Bronze
Wattage: 200