Breaker, Molded Case, 400A, 3P, 50kAIC, PowerPact L, 600 VAC, 6.3A Micrologic

Item #: 1443824

Cat #: LLL36400U44X

UPC: 606489862377

to view pricing and more.
Breaker, Molded Case, PowerPact L Frame, Unit Mount, Micrologic 6.3 Amp, 400 Amp, 3 Pole, 50 kAIC, 600 Volt AC, 80% rated

Overview

Breaker, Molded Case, PowerPact L Frame, Unit Mount, Micrologic 6.3 Amp, 400 Amp, 3 Pole, 50 kAIC, 600 Volt AC, 80% rated
Also known as: 606489862377, LLL36400U44X

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating DC: 50 kA
Mounting: Panel
Amps: 400
Interrupt Rating DC: 50 kA
Poles: 3
Volts AC: 600