60089 AREAFLD1A110UNVD840T3BZD 1/CS 1/SKU

Item #: 1443848

Cat #: AREAFLD1A/110UNVD840/T3/BZ/D

UPC: 046135600890

to view pricing and more.
Documents & Guides
No Documents Available
60089 AREAFLD1A110UNVD840T3BZD 1/CS 1/SKU *Sylvania Part # 60089*

Overview

60089 AREAFLD1A110UNVD840T3BZD 1/CS 1/SKU *Sylvania Part # 60089*
Also known as: 046135600890, AREAFLD1A/110UNVD840/T3/BZ/D

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 110
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 12600
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED
Lumens: 12600
Wattage: 110
Color: Bronze
Dimmable: Yes