Emergency Light, Twin Head, Damp Location, Halogen, 25W, 6V

Item #: 144392

Cat #: LZ25D

UPC: 782520838003

to view pricing and more.
Documents & Guides
Emergency Light, Twin Head, Damp Location, Halogen, White, 25 Watt, 6 Volt

Overview

Emergency Light, Twin Head, Damp Location, Halogen, White, 25 Watt, 6 Volt
Also known as: 782520838003, LZ25D

Specifications

Volts DC: 6
Wattage: 25
Material: Thermoplastic
Color: White
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Halogen
Wattage: 25
Color: White
Volts AC Range: 120 - 277