Cat 6A SlimLine Boot Patch Cord, 10 ft, Red

Item #: 1443946

Cat #: 6AS10-10R

UPC: 078477403679

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 10 ft, Red

Overview

Cat 6A SlimLine Boot Patch Cord, 10 ft, Red

Cat 6A Slimline Patch Cord, 10 Feet, Red

Also known as: 078477403679, 6AS10-10R

Specifications

Color: Red
Material: Copper
Length: 10 ft
Color: Red
Length: 10 ft
Material: Copper