Socket Cover, White, 4"

Item #: 144397

Cat #: 7037000

UPC: 030721703706

to view pricing and more.
Documents & Guides
Socket Cover, White, 4 inch

Overview

Socket Cover, White, 4 inch
Also known as: 030721703706, 7037000

Specifications

Type: Socket Cover
Standards: California Proposition 65
Type: Socket Cover
Standards: California Proposition 65