Heavy Duty Double Throw Safety Switch, 600A, 4P, 600VAC, 250VDC, NEMA 3R

Item #: 1444105

Cat #: DT466URK

UPC: 782113949345

to view pricing and more.
Documents & Guides
600 Amp, 4-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 3r

Overview

600 Amp, 4-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 3r

Double-throw switches are used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another.

Also known as: 782113949345, DT466URK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Type: Safety Switch, Non-Fusible, Double Throw
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Type: Safety Switch, Non-Fusible, Double Throw
Volts AC: 600