Grommet Edging, Slot 100', Poly, Natural

Item #: 14445

Cat #: GEE144F-C

UPC: 074983601691

to view pricing and more.
Slotted grommet edging, .144" thickness, polyethylene, natural.

Overview

Slotted grommet edging, .144" thickness, polyethylene, natural.

The GEE144F-C Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging is recommended for use on irregularly shaped and round panel holes. The material is highly flexible. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.099"-0.144" (2.5 mm-3.7 mm) thick panels. Color Natural. 1 per package.

Also known as: 074983601691, GEE144F-C

Specifications

Color: Natural
Material: Polyethylene
Color: Natural
Material: Polyethylene