60407 CANOPY2A025UNVD85012R5BZ 1CS 1SKU

Item #: 1444540

Cat #: CANOPY2A/025UNVD850/12R5/BZ

UPC: 046135604072

to view pricing and more.
Documents & Guides
60407 CANOPY2A025UNVD85012R5BZ 1CS 1SKU

Overview

60407 CANOPY2A025UNVD85012R5BZ 1CS 1SKU
Also known as: 046135604072, CANOPY2A/025UNVD850/12R5/BZ

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 12 in
Wattage: 25
Lumens: 3400
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 25
Color: Bronze
Dimmable: Yes
Diameter: 12 in
Lumens: 3400
Light Technology: LED
Volts AC Range: 120 - 277