4' 15W T8 LED Lamp, 40K

Item #: 1444551

Cat #: LED-15T8-840BC48-G3

UPC: 844006022839

to view pricing and more.
Documents & Guides
4' 15W T8 LED Lamp, 40K

Overview

4' 15W T8 LED Lamp, 40K
Also known as: 844006022839, LED-15T8-840BC48-G3

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)