4' 15W T8 LED Lamp, 40K

Item #: 1444554

Cat #: LED-15T8-840DE48-G3

UPC: 844006022990

to view pricing and more.
Documents & Guides
LED, Type B, Ballast Bypass Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, Beam Angle: 270°, CRI: 80+, Color Temperature: 4000K, Rated Life (L70): Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends

Overview

LED, Type B, Ballast Bypass Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, Beam Angle: 270°, CRI: 80+, Color Temperature: 4000K, Rated Life (L70): Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends

Light Efficient Design’s Ballast Bypass T5 and T8 retrofits have been designed as reliable and energy efficient retrofits for T8 lamps. Several sizes are available to fit the most common fixtures. These lamps provide a high lumen output and even light distribution.

Also known as: 844006022990, LED-15T8-840DE48-G3

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 270°
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Angle: 270°
Type: Ballast Bypass (Type B)
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277