Panel Board, PRL1A Interior, 225A, 120/240VAC, 30 Circuits

Item #: 144461

Cat #: PRL1A1225X30C

UPC: 786687009344

to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 30-Space, 30-Circuit, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 30-Space, 30-Circuit, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.

Also known as: 786687009344, PRL1A1225X30C, Dead front assembly with guts

Specifications

Type: Main Breaker
Spaces: 30
Phase: 1
Volts AC: 120/240
Amps: 225
Circuits: 30
Type: Main Breaker
Phase: 1
Amps: 225
Spaces: 30
Volts AC: 120/240
Circuits: 30