InvisiLED Tape Light Joiner Cable, 12"

Item #: 144462

Cat #: LED-T-IC12

UPC: 790576128641

Sign In or Register to view pricing and more.
Documents & Guides
InvisiLED Tape Light Joiner Cable, 12 inch

Overview

InvisiLED Tape Light Joiner Cable, 12 inch
Also known as: 790576128641, LED-T-IC12

Specifications

Length: 1 ft
Wattage: 60
Light Technology: LED
Length: 1 ft
Light Technology: LED
Wattage: 60