Overview
ICT .075KVA 208/230/460-24/115
Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Also known as: 047503002742, TB75A004C
Features & Benefits
- Secondary fuse clips factory installed, where applicable
- Twenty year limited warranty
- UL Listed and CSA Certified or cUL
- Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
Specifications
| Mounting: | Panel |
| Phase: | 1 |
| Volt Amps: | 75 |
| Primary Voltage: | 200, 240/480, 220/440, 230/460 |
| Secondary Voltage: | 23/110, 24/115, 25/120 |
| Mounting: | Panel |
| Volt Amps: | 75 |
| Secondary Voltage: | 23/110, 24/115, 25/120 |
| Phase: | 1 |
| Primary Voltage: | 200, 240/480, 220/440, 230/460 |
