AC Drive, PowerFlex 753, Embedded I/O, IP66/NEMA 4X, 65A, 50HP/ND, 40HP/HD, 480VAC

Item #: 1444710

Cat #: 20F11FD065JA0NNNNN

UPC: 191326547338

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Flange, IP66 NEMA Type 4X Back, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Flange, IP66 NEMA Type 4X Back, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 191326547338, 20F11FD065JA0NNNNN

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Type: AC Drive
Volts AC: 480
Horsepower: 40, 50
Amps: 65
Size: Frame 4
IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 480
Amps: 65
Type: AC Drive
Horsepower: 40, 50
Size: Frame 4