Surge Protective Device, 120/240VAC, 2PH, 50kAIC, NEMA 3R

Item #: 144502

Cat #: IG3240RC3

UPC: 078275124400

to view pricing and more.
Documents & Guides
Surge Protective Device, 120/240 Volt AC, 2-Phase, 50 kAIC, NEMA 3R

Overview

Surge Protective Device, 120/240 Volt AC, 2-Phase, 50 kAIC, NEMA 3R

The IG Series Surge Protective Devices (SPD) are designed for a variety of applications. A green LED indicator provides status of protection. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. CSA certified to ANSI/UL 1449, 3rd Edition.

Also known as: 078275124400, IG3240RC3

Specifications

Phase: 2
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 50 kA
Phase: 2
Mounting: Surface
Interrupt Rating AC: 50 kA
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R