250W T10 Halogen Lamp, Clear

Item #: 144504

Cat #: S3475

UPC: 045923034756

to view pricing and more.
Documents & Guides
250 Watt; Halogen; T10; Clear; 2000 Average rated hours; 4000 Lumens; Medium Base; 120 Volt; Carded

Overview

250 Watt; Halogen; T10; Clear; 2000 Average rated hours; 4000 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923034756, S3475

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 4000
Wattage: 250
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 4000
Dimmable: Yes
Color: Clear
Shape: T10 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 250
Light Technology: Halogen