Selector Switch, 30mm, 2 Position, Illuminated, Red, Knob

Item #: 1445191

Cat #: 800T-2HRH5KL8

UPC: 885630372488

to view pricing and more.
Documents & Guides
Selector Switch, 30.5 mm, Type 4/13, Illuminated, 2 Position, Full Voltage, 12 - 130 Volt AC/DC, Red, Standard Knob, Spring Return from Right, KL8 Spring Return Cam

Overview

Selector Switch, 30.5 mm, Type 4/13, Illuminated, 2 Position, Full Voltage, 12 - 130 Volt AC/DC, Red, Standard Knob, Spring Return from Right, KL8 Spring Return Cam
Also known as: 885630372488, 800T-2HRH5KL8

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800T
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Mounting: Panel
Size: 30 mm
Family / Style: 800T
Volts DC Range: 12 - 130
Color: Red
Type: 2 Position, Illuminated, Selector Switch
Volts AC Range: 12 - 130