
LED High Bay, 133 Watt, 18000 Lumen, 4000K, 120-277V
Item #: 1445530
Cat #: FBY18L840-UNV
UPC: 784197653118
to view pricing and more.
Documents & Guides
LED High Bay, 18000 Lumen, 133 Watt, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED High Bay, 18000 Lumen, 133 Watt, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 784197653118, FBY18L840-UNV
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 133 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 133 |
| Dimmable: | Yes |