This product has been discontinued.

LED Slim Floodlight, 100W, 120/277V
Item #: 1445535
Cat #: PTF100-NW-G1-Y-FL-8-BZ
UPC: 783352026033
to view pricing and more.
Documents & Guides
LED Slim Floodlight, 100W, 12439 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Color: Bronze, Yoke Mount.
Overview
LED Slim Floodlight, 100W, 12439 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Color: Bronze, Yoke Mount.
The Philips LED Slim flood family is your best value for discreet & modern design on your floodlighting projects.
Also known as: 783352026033, PTF100-NW-G1-Y-FL-8-BZ
Specifications
| Mounting: | Yoke |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 100 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | No |
| Lumens: | 1243 |
| Mounting: | Yoke |
| Wattage: | 100 |
| Light Technology: | LED |
| Lumens: | 1243 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Dimmable: | No |