Contact block, Harmony XB6, single contact, for head 16mm, silver alloy, faston connector, 1NO

Item #: 144578
Cat #: ZB6E1B
UPC: 785901325727
Sign In or Register to view pricing and more.
Contact block, Harmony XB6, single contact, for head 16mm, silver alloy, faston connector, 1NO

Overview

Contact block, Harmony XB6, single contact, for head 16mm, silver alloy, faston connector, 1NO
This Harmony ZB6E1B is a single contact block for head, 1 NO faston connector. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Also known as: 785901325727, ZB6E1B

Specifications

Amps: 6
Type: Pilot Device, Contact Block, 1 N.O.
Mounting: Base
Poles: 1
Material: Plastic
Size: 16 mm
Volts AC: 250
Standards: California Proposition 65
Amps: 6
Mounting: Base
Material: Plastic
Volts AC: 250
Type: Pilot Device, Contact Block, 1 N.O.
Poles: 1
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)