Terminal Block, Snap-On, Separator/End Section, 3mm, Type: SCFM6

Item #: 144581

Cat #: 1SNA114825R0500

UPC: 662019955711

to view pricing and more.
Documents & Guides
Snap-On Separator End Section for Rails / Separators. Type: SCFM6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6, M 6/8 and M 10/10. ***Allows mounting of a protective cover CPM, and a marker-holder PEP. Mounting on PR1, PR3, PR4 and PR5 Rails***

Overview

Snap-On Separator End Section for Rails / Separators. Type: SCFM6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6, M 6/8 and M 10/10. ***Allows mounting of a protective cover CPM, and a marker-holder PEP. Mounting on PR1, PR3, PR4 and PR5 Rails***
Also known as: 662019955711, 1SNA114825R0500

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec