2' 8.5W T8 LED Lamp, 40K

Item #: 1445833

Cat #: 8.5T8/COR/24-840/MF11/G-10/1

UPC: 046677535476

to view pricing and more.
Documents & Guides
2' LED T8 Lamp, 8.5W, 120V-277, Base: G13, Lumens: 1150, CRI: 82, Color Temperature: 4000K, Non-Dimming, Rated Life: 50,000 Hrs. CC# 535476, 12NC 929001934004. Philips 8.5T8/COR/24-840/MF11/G 10/1.

Overview

2' LED T8 Lamp, 8.5W, 120V-277, Base: G13, Lumens: 1150, CRI: 82, Color Temperature: 4000K, Non-Dimming, Rated Life: 50,000 Hrs. CC# 535476, 12NC 929001934004. Philips 8.5T8/COR/24-840/MF11/G 10/1.
Also known as: 046677535476, 8.5T8/COR/24-840/MF11/G-10/1

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1150
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Wattage: 8.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 1150
Material: Glass
Wattage: 8.500
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277