LED U-Bent T8, 15.5W

Item #: 1445874
Cat #: 15.5T8-6U/COR/24-835/MF20/G-10/1
UPC: 046677535544
Sign In or Register to view pricing and more.
Documents & Guides
LED MainsFit (UL Type-B) T8 Lamp, U-Bent, 15.5W, 120-277V, Lumens: 2000, Color Temperature: 3500K, Base: G13, Rated Life: 50,000 Hrs. 6NC: 53554-2, 12NC: 9290019347, DCL ID: PVKJRY18. Double-ended design installs quicker than single-ended bypass lamps.

Overview

LED MainsFit (UL Type-B) T8 Lamp, U-Bent, 15.5W, 120-277V, Lumens: 2000, Color Temperature: 3500K, Base: G13, Rated Life: 50,000 Hrs. 6NC: 53554-2, 12NC: 9290019347, DCL ID: PVKJRY18. Double-ended design installs quicker than single-ended bypass lamps.
Also known as: 046677535544, 15.5T8-6U/COR/24-835/MF20/G-10/1

Specifications

Volts AC: 120-277
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Wattage: 15.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Lumens: 2000
Material: Glass
Wattage: 15.500
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)