LED U-Bend T8, 15.5W

Item #: 1445875
Cat #: 15.5T8-6U/COR/24-840/MF21/G-10/1
UPC: 046677535551
Sign In or Register to view pricing and more.
Documents & Guides
LED U-Bend T8 Lamp, 15.5W, 120-277V, CRI: 82, Lumens: 2100, Color Temperature: 4000K, Base: G13, Rated Life: 50,000 Hrs., Type B - BYPass Ballast *Philips 6NC 535559, 12NC 929001934804, Product Name: 15.5T8-6U/COR/24-840/MF21/G 10/1.

Overview

LED U-Bend T8 Lamp, 15.5W, 120-277V, CRI: 82, Lumens: 2100, Color Temperature: 4000K, Base: G13, Rated Life: 50,000 Hrs., Type B - BYPass Ballast *Philips 6NC 535559, 12NC 929001934804, Product Name: 15.5T8-6U/COR/24-840/MF21/G 10/1.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures
Also known as: 046677535551, 15.5T8-6U/COR/24-840/MF21/G-10/1

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Lumens: 2100
Wattage: 15.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Color Rendering Index (CRI): 82
Material: Glass
Wattage: 15.500
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)