50K-80CRI-DWH-USPOM LED HIGH BAY

Item #: 1445890

Cat #: IBG-24000LM-SEF-AFL-GND-HVOLT-GZ10-50K-8

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
50K-80CRI-DWH-USPOM LED HIGH BAY

Overview

50K-80CRI-DWH-USPOM LED HIGH BAY
Also known as: IBG-24000LM-SEF-AFL-GND-HVOLT-GZ10-50K-8

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Lumens: 24000
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 144
Light Technology: LED
Dimmable: Yes
Volts AC: 347 - 480
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Lumens: 24000
Color Rendering Index (CRI): 80
Wattage: 144
Dimmable: Yes
Shape: Rectangular
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC: 347 - 480