GDSS NF 2P2W 240V 60A NEMA 3R RET SER A

Item #: 1445896

Cat #: LNF222RAU

UPC: 804766784743

to view pricing and more.
Documents & Guides
No Documents Available
GDSS NF 2P2W 240V 60A NEMA 3R RET SER A

Overview

GDSS NF 2P2W 240V 60A NEMA 3R RET SER A
Also known as: 804766784743, LNF222RAU

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60