MCB 489 1P C 10A ACDC

Item #: 1445953
Cat #: 2477900000
UPC: 050118492099
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 1P C 10A ACDC

Overview

MCB 489 1P C 10A ACDC
Also known as: 050118492099, 2477900000

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 10kA
Volts DC: 60
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 277
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)