1P 20A Thermal Magnetic Circuit Breaker

Item #: 1445955
Cat #: BR1C20UC
UPC: 17865461580
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, 20 Amp, Single Pole, C Curve, BR Series, 80 V, 240 V, DIN Rail Mount

Overview

Thermal Magnetic Circuit Breaker, 20 Amp, Single Pole, C Curve, BR Series, 80 V, 240 V, DIN Rail Mount
New from Weidmüller: the MCB AC/DC Series offers a complete line of UL489 CSA-C22.2 No. 5 and UL1077 CSA-C22.2 No. 235 thermal magnetic type circuit breaker products rated both AC and DC in 1, 2, and 3 pole (AC only), 1-63A (standard values) in any of B, C, or D curves for DIN rail-mounted applications. These circuit breakers are equipped with a positively trip-free snap action toggle actuation mechanism and visual status indication.
Also known as: 17865461580, BR1C20UC

Specifications

Mounting: DIN Rail
Amps: 20
Poles: 1
Mounting: DIN Rail
Poles: 1
Amps: 20

Customer Reviews

No reviews for this product
(0)