1/8 X 4 Toggle Bolts Square/slotted Mushroom Head

Item #: 1446013
Cat #: TB84DS
UPC: 781002154020
Sign In or Register to view pricing and more.
Documents & Guides
1/8 X 4 Toggle Bolts Square/slotted Mushroom Head

Overview

1/8 X 4 Toggle Bolts Square/slotted Mushroom Head
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: 781002154020, TB84DS

Specifications

Drive: Slotted, Square
Diameter: 1/8 in
Length: 4 in
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Drive: Slotted, Square
Length: 4 in
Finish: Zinc Plated
Diameter: 1/8 in
Material: Steel
Screw Head: Mushroom

Customer Reviews

No reviews for this product
(0)