
25W CFL Retrofit LED Lamp, 27K
Item #: 1446217
Cat #: LED-7342-27K-G2
UPC: 844006023706
to view pricing and more.
Documents & Guides
LED Recessed Can Retrofit Lamp, 25 Watt, 2000 Lumen, 2700K, G24q/GX24q Base, Includes 2.9 Inch Vertical Extender and Telescoping Horizontal to Vertical Adapter, for 6 Inch and Larger Cans, Replaces up to 42 Watt CFL
Overview
LED Recessed Can Retrofit Lamp, 25 Watt, 2000 Lumen, 2700K, G24q/GX24q Base, Includes 2.9 Inch Vertical Extender and Telescoping Horizontal to Vertical Adapter, for 6 Inch and Larger Cans, Replaces up to 42 Watt CFL
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: 844006023706, LED-7342-27K-G2
Features & Benefits
- Appealing design delivers lumens via 140° beam angle.
- Available in 2700, 3500, and 4000K
- Efficient die-cast aluminum heat sink keeps the lamp running cool.
- Rated for damp locations and in open fixtures only.
Specifications
| Lumens: | 2000 |
| Wattage: | 25 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 2000 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | No |
| Wattage: | 25 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |