305W Solar Module, 120 Cell, Black on Black

Item #: 1446412
Cat #: LR6-60HPB-305M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
305 Watt Solar Module, LR6-60HPB Series, 120 Cell, 1000 Volt DC, 41.67 lbs, 35mm Frame, Black on Black

Overview

305 Watt Solar Module, LR6-60HPB Series, 120 Cell, 1000 Volt DC, 41.67 lbs, 35mm Frame, Black on Black
Also known as: LR6-60HPB-305M

Specifications

Volts DC: 1000
Wattage: 305
Color: Black on Black
Number of Cells: 120
Volts DC: 1000
Color: Black on Black
Wattage: 305
Number of Cells: 120

Customer Reviews

No reviews for this product
(0)