Networking PC Cabinet Shelf, Black, Steel

Item #: 1446576

Cat #: EPCEQS

UPC: 783510129217

to view pricing and more.
Networking PC Cabinet Shelf provides shelf support in lower compartment of Networking PC Cabinet. This Networking PC Cabinet Shelf, EPCEQS item colored Black with a material of Steel.

Overview

Networking PC Cabinet Shelf provides shelf support in lower compartment of Networking PC Cabinet. This Networking PC Cabinet Shelf, EPCEQS item colored Black with a material of Steel.

The Networking PC Cabinet Shelf is a steel shelf for use in the lower compartment of the Networking PC Cabinet. The cabinet compartment accommodates up to two shelves. The shelf mounts to accessory mounting struts and can be adjusted in 1-in. (25-mm) intervals inside cabinet. Please note the shelf installs without rack angles and is not compatible with the ERA1910TPL rack angle.

Also known as: 783510129217, EPCEQS

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 16.700 lb
Finish: Powder Coated
Weight: 16.700 lb
Color: Jet Black