
to view pricing and more.
Documents & Guides
13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 2000 Lumens; 5000K; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring
Overview
13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 2000 Lumens; 5000K; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring
Satco's S18453 13 watt T8 LED U-bend tube shaped linear bulb with medium bi pin base is designed to fit into troffers and other fixtures where there is limited space. Comparable to linear bulbs found in offices, healthcare and other commercial spaces, these replacement bulbs are type A/B ballast dependent or ballast bypass. With its high lumen output, and beam spread of 160 degrees, this lamp provides 50,000 hours of natural light.
Also known as: 045923184536, S18453
Specifications
| Wattage: | 13 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 2000 |
| Color Rendering Index (CRI): | 80 |
| Length: | 22.500 in |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Hybrid (Type A+B) |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Wattage: | 13 |
| Lumens: | 2000 |
| Length: | 22.500 in |
| Dimmable: | No |
| Type: | Hybrid (Type A+B) |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |