Narrow Slotted Duct, PVC, 3 X 2 X 6'

Item #: 1446826

Cat #: F3X2BL6

UPC: 074983074723

to view pricing and more.
Panduct® type F narrow slot wiring duct, 3 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT .

Overview

Panduct® type F narrow slot wiring duct, 3 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT .
Also known as: 074983074723, F3X2BL6

Specifications

Width: 3 in
Height: 2 in
Color: Orange, Black
Material: PVC
Length: 6 ft
Width: 3 in
Color: Orange, Black
Length: 6 ft
Height: 2 in
Material: PVC