4' 9.5W T8 LED Lamp, 40K

Item #: 1447081

Cat #: 9.5T8/MAS/48-840/IF16/P-10/1

UPC: 046677473990

to view pricing and more.
LED Lamp, T8, 48 Inch, 9.5 Watt, 1600 Lumen, 4000K, 120-277/347 Volt, 10 per Case

Overview

LED Lamp, T8, 48 Inch, 9.5 Watt, 1600 Lumen, 4000K, 120-277/347 Volt, 10 per Case

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677473990, 9.5T8/MAS/48-840/IF16/P-10/1

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 1600
Base: Medium Bi-Pin (G13)
Wattage: 9.500