Sustainable

310W Module, 120 Cell, Black on Black

Item #: 1447115
Cat #: LR6-60HPB-310M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
310 Watt, LR6-60HPB Series, 120 Cell, Black on Black, 1000 Volt DC, 41.67 lbs, 35MM Frame

Overview

310 Watt, LR6-60HPB Series, 120 Cell, Black on Black, 1000 Volt DC, 41.67 lbs, 35MM Frame
Also known as: LR6-60HPB-310M

Specifications

Volts DC: 1000
Wattage: 310
Color: Black on Black
Volts DC: 1000
Color: Black on Black
Wattage: 310

Customer Reviews

No reviews for this product
(0)