CABLE TIE 18LB 4 BROWN/BLK STRIPED

Item #: 1447232

Cat #: L-4-18-1/0-L

UPC: 728494099354

to view pricing and more.
Documents & Guides
CAT L-4-18-1/0-L CABLE TIE 18

Overview

CAT L-4-18-1/0-L CABLE TIE 18
Also known as: 728494099354, L-4-18-1/0-L

Specifications

Weight Capacity: 18 lbs
Length: 4 in
Color: Brown/Black
Width: 0.100 in
Material: Nylon
Weight Capacity: 18 lbs
Color: Brown/Black
Material: Nylon
Length: 4 in
Width: 0.100 in