12 AWG THW-2 Stranded Copper, Black, 500'

Item #: 1447291
Cat #: THW12BK500
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THW-2 Stranded Copper, 600 Volts, Black, 500 Foot

Overview

12 AWG THW-2 Stranded Copper, 600 Volts, Black, 500 Foot
Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings
Also known as: THW12BK500

Specifications

Length: 500 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 12
Color: Black
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)