12 AWG THW-2 Stranded Copper, Green, 500'

Item #: 1447293
Cat #: THW12GN500
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THW-2 Stranded Copper, 600 Volts, Green, 500 Foot

Overview

12 AWG THW-2 Stranded Copper, 600 Volts, Green, 500 Foot
Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings
Also known as: THW12GN500

Specifications

Color: Green
Length: 500 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green
Gauge: 12
Volts AC: 600
Length: 500 ft
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)