12 AWG THW-2 Stranded Copper, Green, 500'

Item #: 1447293

Cat #: THW12GN500

UPC:

to view pricing and more.
Documents & Guides
12 AWG THW-2 Stranded Copper, 600 Volts, Green, 500 Foot

Overview

12 AWG THW-2 Stranded Copper, 600 Volts, Green, 500 Foot

Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings

Also known as: THW12GN500

Specifications

Color: Green
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green
Gauge: 12 AWG
Volts AC: 600
Length: 500 ft
Material: Copper
Stranding: Stranded