10 AWG THW-2 Stranded Copper, Green, 500'

Item #: 1447297
Cat #: THW10GN500
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THW-2 Stranded Copper, 600 Volts, Green, 500 Foot

Overview

10 AWG THW-2 Stranded Copper, 600 Volts, Green, 500 Foot
Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings
Also known as: THW10GN500

Specifications

Gauge: 10
Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 10
Length: 500 ft
Volts AC: 600
Color: Green
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)