Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 10 X 5IN, Number of Gangs: 5, Cutout: (5) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Overview
Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 10 X 5IN, Number of Gangs: 5, Cutout: (5) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327761055, 76105
Specifications
Customer Reviews
No reviews for this product
(0)