3/4 ST. RED CORD GRIP .15 .25

Item #: 144752

Cat #: CG75250

UPC: 784564000965

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.15-0.25", Red, Straight, Steel, 3/4"

Overview

Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.15-0.25", Red, Straight, Steel, 3/4"

Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 784564000965, CG75250

Specifications

Diameter: 3/4 in
Material: Steel
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Material: Steel