STRUT CHANNEL 12GA GGALV 10 FT

Item #: 1447748

Cat #: ZA1200HS-10-6

UPC: 616013128503

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
STRUT CHANNEL 12GA GGALV 10 FT

Overview

STRUT CHANNEL 12GA GGALV 10 FT
Also known as: 616013128503, ZA1200HS-10-6

Specifications

Depth: 4 in
Mounting: Screw On
Color: Black
Height: 4 in
Material: Plastic
Width: 4.800 in
Depth: 4 in
Color: Black
Material: Plastic
Mounting: Screw On
Height: 4 in
Width: 4.800 in