60383 AREAFLD1A145HUVD850T3BZ 1/CS 1/SKU

Item #: 1447754

Cat #: AREAFLD1A/145HUVD850/T3/BZ

UPC: 046135603839

to view pricing and more.
Documents & Guides
No Documents Available
60383 AREAFLD1A145HUVD850T3BZ 1/CS 1/SKU *Sylvania Part # 60383*

Overview

60383 AREAFLD1A145HUVD850T3BZ 1/CS 1/SKU *Sylvania Part # 60383*
Also known as: 046135603839, AREAFLD1A/145HUVD850/T3/BZ

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 17000
Wattage: 145
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 17000
Color: Bronze
Dimmable: Yes
Mounting: Surface
Wattage: 145
Light Technology: LED