** OBSOLETE **

Item #: 144777
Cat #: 28927277
UPC: 762148026112
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours. ** NO LONGER MADE - NO STOCK LEFT **

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours. ** NO LONGER MADE - NO STOCK LEFT **
Also known as: 762148026112, 28927277

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1850
Volts AC: 277
Wattage: 27
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Color Temperature: 2700 (Warm White)
Length: 5.900 in
Light Technology: Fluorescent
Base: Medium Screw (E26)
Lumens: 1850
Wattage: 27
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 277
Color: White
Type: Electronic
Length: 5.900 in

Customer Reviews

No reviews for this product
(0)